General purpose funnels, PP/PE
11 mm, 80 mm
Catalog # BURK9602-0080
Supplier: BURKLE
Jump to:
Product Details & Documents
All-purpose funnels with suspension eyelet for safe filling of containers.
Documents
Specifications
- Funnel O-Ø:80 mm
- Seq:06
- Stem O-Ø:11 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sieve for barrel funnels Ø 50 mm



