Funnels, with short stem, Corning®
155 mm, 77 mm, 8 mm, 100 mm
Supplier: Corning
Jump to:
Product Details & Documents
Funnels, made of durable PP, translucent.
- Very good chemical resistance
- Autoclavable
- Suitable for use with standard filter paper
Allow safe and easy transfers of solids or liquids from one vessel to another.
Specifications
- Funnel O-Ø:100 mm
- Length:155 mm
- Seq:05
- Stem O-Ø:8 mm
- Stem length:77 mm



