Funnels, with short stem, Corning®
180 mm, 90 mm, 11 mm, 120 mm
Supplier: Corning
Jump to:
Product Details & Documents
Funnels, made of durable PP, translucent.
- Very good chemical resistance
- Autoclavable
- Suitable for use with standard filter paper
Allow safe and easy transfers of solids or liquids from one vessel to another.
Documents
Specifications
- Funnel O-Ø:120 mm
- Length:180 mm
- Seq:06
- Stem O-Ø:11 mm
- Stem length:90 mm



