Funnels, with short stem, Corning®
220 mm, 95 mm, 15 mm, 150 mm
Supplier: Corning
Jump to:
Product Details & Documents
Funnels, made of durable PP, translucent.
- Very good chemical resistance
- Autoclavable
- Suitable for use with standard filter paper
Allow safe and easy transfers of solids or liquids from one vessel to another.
Documents
Specifications
- Funnel O-Ø:150 mm
- Length:220 mm
- Seq:07
- Stem O-Ø:15 mm
- Stem length:95 mm



