Funnels, with short stem, Corning®
45 mm, 25 mm, 1,5 mm, 30 mm
Supplier: Corning
Jump to:
Product Details & Documents
Funnels, made of durable PP, translucent.
- Very good chemical resistance
- Autoclavable
- Suitable for use with standard filter paper
Allow safe and easy transfers of solids or liquids from one vessel to another.
Documents
Specifications
- Funnel O-Ø:30 mm
- Length:45 mm
- Seq:01
- Stem O-Ø:1,5 mm
- Stem length:25 mm



