Order Entry
Export
Orders LinkContactUsLinkComponent
Funnels, with short stem, Corning®

Funnels, with short stem, Corning®

65 mm, 35 mm, 4 mm, 40 mm
Catalog # CORN6120P-40
Supplier:   Corning
Funnels, with short stem, Corning®
Catalog # CORN6120P-40
Supplier:  Corning
Funnels, with short stem, Corning®
Funnels, with short stem, Corning®

65 mm, 35 mm, 4 mm, 40 mm

Price
23,70 €
Log in for availability
1 * 24 items
Product Details & Documents

Funnels, made of durable PP, translucent.

  • Very good chemical resistance
  • Autoclavable
  • Suitable for use with standard filter paper

Allow safe and easy transfers of solids or liquids from one vessel to another.

Specifications
  • Funnel O-Ø:
    40 mm
  • Length:
    65 mm
  • Seq:
    02
  • Stem O-Ø:
    4 mm
  • Stem length:
    35 mm