Funnels, with short stem, Corning®
85 mm, 43 mm, 7 mm, 50 mm
Supplier: Corning
Jump to:
Product Details & Documents
Funnels, made of durable PP, translucent.
- Very good chemical resistance
- Autoclavable
- Suitable for use with standard filter paper
Allow safe and easy transfers of solids or liquids from one vessel to another.
Specifications
- Funnel O-Ø:50 mm
- Length:85 mm
- Seq:03
- Stem O-Ø:7 mm
- Stem length:43 mm



