Order Entry
Export
Orders LinkContactUsLinkComponent
 

Office desks

-
Catalog # HAMBVHS21/6/S
Supplier:   HAMMERBACHER
Office desks
Catalog # HAMBVHS21/6/S
Supplier:  HAMMERBACHER
Office desks
Office desks

-

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Desk series with a range of variation and combination options.

Tabletop: 25 mm thick, melamine resin-coated, scratch-resistant panel in accordance with DIN 68765, with 2 mm rounded plastic edging.

Frame: Stove-enamelled, silver effect (RAL 9006), all around steel edging 20×40 mm; when linking 'straight' desks, the table foot can be placed at the back. Tubular table feet, 60 mm diameter.

Electrification: Horizontally with CKHO cable conduit, vertically with CKVE cable spiral (both available to order).

Height adjustment: 68 to 76 cm using levelling foot. Also adjustable to 88 cm with additional HHOE special height adjuster (available to order).

 : Easy to construct thanks to clear, comprehensible assembly instructions that are straightforward and quick to complete, even for novices.

Specifications
  • Description:
    -
  • Seq:
    26