Cleaning wipes
Product Details & Documents
A range of absorbent and low-linting wipes to meet every cleaning, sanitizing, polishing and drying application in the cleanroom, support areas, and research suites.
- Made with cleanroom approved materials
- Durable, autoclavable, reusable and absorbent
- Choose from a range of fabrics for specialized cleaning
- Ideal for parts and surface cleaning, removing tough soils, liquid removal
- Following laundering, wipes can be used in less critical areas
- Two-ply wipes feature an inverted hem
- Hold up to strong disinfectants
NovaCel™ Wipes: Ultra-clean Polyvinyl Acetate, firm to the touch, but soft and pliant once wetted - ideal for lapping and polishing in wafer manufacture.
MegaTex® Wipes: Textured, thermally bonded, non-woven polyamide for textured surfaces, heavy soils, and viscous spills.
PolyMesh™ Wipes: 100% polyester with monofilament mesh - provides increased abrasion to remove photo resist, chemical deposits, and fluxes. Also used for fermentation tanks and veterinary laboratories.
NovaPoly™ Wipes: 100% smooth knit polyester - excellent disinfectant dispersal for a wide variety of cleanroom applications; FDA approved for indirect food contact.
NovaLite™ Wipes: latex bonded with rayon, chamois material, with 400% absorbency and great friction resistance - ideal for removing dust and fine powders in pharmaceutical, medical device and hi-tech cleanrooms. Excellent alternative to PVA where autoclaving is one of the criteria.
Microfiber Wipes: 80% polyester/ 20% polyamide material with superior cleaning ability and over 400% absorbency.
NovaWipes™: bonded, non-woven polyvinyl alcohol (PVA) - Soft and pliable, yet durable and hard wearing for wet or dry applications. Caution: Not recommended for use with isopropyl alcohol or chlorides.
Documents
Certificates
Search by Lot NumberSpecifications
- Colour:Beige
- Description:NovaLite™ wipe, cellulose, polypropylene, polyurethane, 2 mm thickness
- L×W:229×229 mm
- Seq:07



