Petri dishes
With 3 vents, 150 mm, 15 mm, Sterile, 11×20/bag
Supplier: Anicrin
Jump to:
Product Details & Documents
PS. Suitable for all microbiology applications.
Specifications
- Ø:150 mm
- Packed:11×20/bag
- Sterility:Sterile
- Version:With 3 vents
- Height:15 mm
- Seq:14



