Order Entry
Export
Orders LinkContactUsLinkComponent
Upright microscopes, Primo Star

Upright microscopes, Primo Star

Microscope with battery for outdoor use, Primo Star 8 iLED, iLED fluorescence
Catalog # 630-2582
Supplier:   ZEISS
Upright microscopes, Primo Star
Catalog # 630-2582
Supplier:  ZEISS
Upright microscopes, Primo Star
Upright microscopes, Primo Star

Microscope with battery for outdoor use, Primo Star 8 iLED, iLED fluorescence

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Primo Star microscopes are designed for education applications.

  • Filter sets include blue, green and yellow filters
  • Eyepieces can be locked for safety in teaching laboratories
  • Restricted access to the bulb and fixed Köhler versions for ease of use

The iLED module provides a 455 nm LED illuminator for examination of the tuberculosis and sleeping sickness by the fluorescence technique optimised for the Auramine fluorophor.

Delivery information: Supplied with filters, a dust cover and a power cord.

Specifications
  • Magnification:
    10×, 20×, 40×, 100× (NC)
  • Model:
    Primo Star 8 iLED
  • Description:
    Microscope with battery for outdoor use
  • Seq:
    10
  • Illumination:
    iLED fluorescence
  • Cat. No.:
    630-2582
  • Head:
    30° inclined
  • Condenser:
    Fixed or full Köhler
  • Nosepiece:
    Quadruple, reversed
  • Stage:
    75×30 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Darkfield slider
    Darkfield slider
    630-1152
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • HD tube 30°/20 with integrated high-definition IP camera, 5,0 MP
    HD tube 30°/20 with integrated high-definition IP camera, 5,0 MP
    630-2571
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Lens cleaning tissues
    Lens cleaning tissues
    630-0399
    Log in for availability
    1 * 300 items

Product Information

  • Catalog #
    Availability
    Price
  • Crossline micrometer 10:100 (Ø: 23 mm)
    Crossline micrometer 10:100 (Ø: 23 mm)
    ZEIS4155001813000
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Voltage
    Power
    Availability
    Price
  • Halogen bulb
    Halogen bulb
    630-2579
    6 V
    30 W
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • External power supply 12 V 1.25 A wide range power unit for 90 to 264 V/AC
    External power supply 12 V 1.25 A wide range power unit for 90 to 264 V/AC
    630-0268
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • iLED retrofit package for the fluorochrome Auramine with fluorescence module
    iLED retrofit package for the fluorochrome Auramine with fluorescence module
    630-2271
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Dust cover (450×150×500 mm)
    Dust cover (450×150×500 mm)
    630-2577
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Phase sliders, Ph1, Ph2, Ph3
    Phase sliders, Ph1, Ph2, Ph3
    ZEIS4155001826000
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Phase slider, φ1
    Phase slider, φ1
    ZEIS4155001815000
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Model
    Resolution
    Availability
    Price
  • Digital camera
    Digital camera
    ZEIS4265109901000
    AxioCam HRc
    1,4 MP
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Transmitted light (LED) illumination - 3200 K
    Transmitted light (LED) illumination - 3200 K
    ZEIS4155001200001
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Case for Primo Star
    Case for Primo Star
    630-2578
    Log in for availability
    1 * 1 items