Order Entry
Export
Orders LinkContactUsLinkComponent
Handheld refractometers, MASTER series

Handheld refractometers, MASTER series

Handheld refractometer, MASTER-500, 0 – 90 °Bx, 1,0
Catalog # 635-0692
Supplier:   Atago
Handheld refractometers, MASTER series
Catalog # 635-0692
Supplier:  Atago
Handheld refractometers, MASTER series
Handheld refractometers, MASTER series

Handheld refractometer, MASTER-500, 0 – 90 °Bx, 1,0

Price
229,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The MASTER series of handheld refractometers provides a range of easy to use instruments for a wide variety of applications.

  • MASTER-M: Standard model, clear scale, only two drops required
  • MASTER-T: Automated temperature compensation from 10 to +30 °C
  • MASTER-α: Automated temperature compensation (IP 65 except eyepiece), dust-tight and protected against water jets
  • MASTER-P: Designed with a plastic body for resistance to salty and acidic samples

The design has an ergonomic grip and a prism housing that allows for the sample to cover the prism without having to lift the daylight plate.

These instruments have automated temperature compensation in the range 10 to 30 °C.

Specifications
  • Model:
    MASTER-500
  • Range:
    0 – 90 °Bx
  • Resolution:
    1,0
  • Description:
    Handheld refractometer
  • Seq:
    044
  • Cat. No.:
    635-0692
  • Weight:
    130 g
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Daylight plate for plastic MASTER-P
    Daylight plate for plastic MASTER-P
    ATAGRE-2315-61M
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Daylight plate for metal bodied MASTER-α/T/M
    Daylight plate for metal bodied MASTER-α/T/M
    ATAGRE-2315-60M
    Log in for availability
    1 * 1 items