Bowls, conical shape
200 ml, 50 mm, 100 mm
Catalog # USBE4331
Supplier: USBECK Laborgeräte
Jump to:
Product Details & Documents
Made of stainless steel.
- With folded edge; fast, easy cleaning
- Good chemical resistance
- Very good thermal resistance
Multipurpose bowl for a wide range of uses.
Documents
USBE4331_TDS_EN
Datasheet
Specifications
- Ext.Ø:100 mm
- Capacity:200 ml
- Height:50 mm
- Seq:02



