Order Entry
Export
Orders LinkContactUsLinkComponent
Lymphoprep™ Density Media

Lymphoprep™ Density Media

Lymphoprep™ density gradient medium, 6×500 ml bottles
Catalog # STMC07861
Lymphoprep™ Density Media
Catalog # STMC07861
Lymphoprep™ Density Media
Lymphoprep™ Density Media

Lymphoprep™ density gradient medium, 6×500 ml bottles

Price
998,00 €
Log in for availability
1 * 3 L
Product Details & Documents

Reliably isolate mononuclear cells from peripheral blood, cord blood, or bone marrow with Lymphoprep™, a cost-effective alternative to Ficoll-Paque™.

  • Density gradient medium for the isolation of mononuclear cells
  • Rapid, simple and reliable
  • Provides excellent results with blood samples from most normal individuals and patients

Substitute Lymphoprep™ for Ficoll-Paque™ without changing existing protocols to achieve similar cell purity and recovery rates. This medium is fully compatible with both SepMate™ and RosetteSep™. Formulated with sodium diatrizoate (9,1% w/v) and polysaccharide (5,7% w/v), Lymphoprep™ has a density of 1,077 g/ml.

Caution: Product restrictions: (i) Customer shall not make products or any portion of them in any way, shape or form, including as a component of another product available for the purpose of further resale or alter or remove the Product label and the Supplier’s mark of origin without express written permission of Supplier and (ii) Customer is familiar with Supplier’s restrictions on the use of the products and shall use the products in compliance with such restrictions and the applicable Supplier Product Information sheet (collectively, the 'Product Restrictions').

Specifications
  • Description:
    Lymphoprep™ density gradient medium, 6×500 ml bottles
  • Seq:
    04