Labels for BBP3x Printers, B-569
High performance label printer tape, B-569, B30C-2250-569-PK, Polyester, Permanent acrylic, Thermal transfer, Pink, BBP31, 57 mm×30,4 m, 1 roll/box
Catalog # BRDY117966
Supplier: Brady
Jump to:
Product Details & Documents
This high performance polyester labeling tape is used for labeling stainless steel pipes and surfaces. Applies best to very smooth surfaces and ideal for mounting to rigid panels.
Documents
Specifications
- Printer model:BBP31
- Printing method:Thermal transfer
- Type:B-569
- Colour:Pink
- Description:High performance label printer tape
- Dimensions:57 mm×30,4 m
- Material:Polyester
- Seq:34
- Model:B30C-2250-569-PK
- Packed:1 roll/box
- Adhesive:Permanent acrylic



