Labels for BBP3x Printers, B-569
High performance label printer tape, B-569, B30C-2250-569-BK, Polyester, Permanent acrylic, Thermal transfer, Black, BBP31, 57 mm×30,4 m, 1 roll/box
Catalog # BRDY117930
Supplier: Brady
Jump to:
Product Details & Documents
This high performance polyester labeling tape is used for labeling stainless steel pipes and surfaces. Applies best to very smooth surfaces and ideal for mounting to rigid panels.
Specifications
- Printer model:BBP31
- Printing method:Thermal transfer
- Type:B-569
- Colour:Black
- Description:High performance label printer tape
- Dimensions:57 mm×30,4 m
- Material:Polyester
- Seq:27
- Model:B30C-2250-569-BK
- Packed:1 roll/box
- Adhesive:Permanent acrylic



