Order Entry
Export
Orders LinkContactUsLinkComponent
 

Heating circulators, HBC series

HBC 10 basic, 20...200 °C, ±0,02 K, 2,5 kW, 8...13 L, 275×510×455 mm
  441-0410
 :   IKA
Heating circulators, HBC series
  441-0410
 :  IKA
Heating circulators, HBC series
Heating circulators, HBC series

HBC 10 basic, 20...200 °C, ±0,02 K, 2,5 kW, 8...13 L, 275×510×455 mm

 
4 890,00 €
   
1 * 1 items
 

The HBC circulating baths have a high-quality stainless steel bath, an extended temperature range for tempering fluids in open and covered water baths up to 200/250 °C. The LED/ graphic TFT Display illustrates all relevant process parameters. The large surface of the radiator allows for an optimum heat exchange and a smooth warming of the medium. Units feature push and turn buttons for intuitive menu navigation. All models conform to the highest safety classification III (FL) for use with flammable liquids according to DIN 12876. HBC immersion circulators ensure short heating up times and have a temperature stability of ±0,01 /0,02 K ( basic/control model). The units have an integrated cooling coil, adjustable safety circuit and a front drain valve for safe emptying. To drain the system, a separate valve helps to avoid direct contact with fluid.

  • All models feature optical and acoustic safety warnings, an adjustable safety circuit and a powerful speed controlled pressure/suction pump.
  • A Wireless Controller (WiCo) enables safe operation of control models from a distance of up to 10 meters, e.g. in front of a closed fume hood (control device only)
  • Large easy-to-read LED display for pump speed and temperature on basic units, control units have a TFT display for temperature, pump speed as well as liquid level and safety temperature
  • The control models have an electronic timer function: 0-99 h 59 min and a Mulit IO (Input/Output) interface to connect and control for e.g. electronic magnetic valves. Cooling coil is also included
  • USB/RS232 interface for controlling and supervising of the units via labworldsoft® and for online firmware updates as well a PT100 interface for external temperature control
  • The user can switch from internal to external temperature regulation with only one key using the control model
  • Integrated connections M16×1 for external applications

Max. flow rate/max pressure:
basic models: 26 l/min, 450 mbar, (pressure), 350 mbar (suction)
control models: 31 l/min, 610 mbar, (pressure), 450 mbar (suction).

 : Comply with DIN 12876, Safety class III, (FL) for use with flammable liquids. Units are designed in accordance to UL 61010-1.

 : All devices have a PT100 interface for external temperature control and an integrated cooling coil.

 
  • Heating capacity:
    2,5 kW
  • Temperature Range:
    20...200 °C
  • Capacity:
    8...13 L
  • Seq:
    03
  • W×D×H:
    275×510×455 mm
  • Temp. stability:
    ±0,02 K
  • Type:
    HBC 10 basic
Accessories

 

  •  
    Description
    For
     
     
  • IKAA20004612
    Reinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 m
       
    1 * 1 items - 88,90 €

 

  •  
    Description
    For
     
     
  • IKAA4568800
    Hose, 2×1,5 m, PVC, Ø 8 mm
       
    1 * 1 items - 20,30 €

 

  •  
    Description
    For
     
     
  • IKAA20004613
    Tube PUR 90 °C, 2×1,5 m, Ø 12 mm
       
    1 * 1 items - 111,00 €

 

  •  
    Description
    For
     
     
  • IKAA4569300
    Tube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mm
       
    1 * 1 items - 589,00 €

 

  •  
    Description
    For
     
     
  • IKAA20019397
    Labworldsoft® 6 Starter
    Small configurations with up to 3 devices can be controlled at the same time
       
    1 * 1 items - 6 500,00 €

 

  •  
    Description
    For
     
     
  • IKAA20113271
    Temperature control hose, 1,6 m
       
    1 * 1 items - 1 150,00 €

 

  •  
    Description
    For
     
     
  • IKAA4569000
    Hose, silicone, 2×1,5 m, Ø 8 mm
       
    1 * 1 items - 50,70 €

 

  •  
    Description
     
     
  • IKAA2606700
    Coated metal hoses, length 1 m, max. teperature 300 °C
       
    1 * 1 items - 1 610,00 €

 

  •  
    Description
    For
     
     
  • IKAA4569100
    Hose, silicone, 2×1,5 m, Ø 12 mm
       
    1 * 1 items - 59,70 €

 

  •  
    Type
    Temperature range
    Viscosity
     
     
  • IKAA20003521
    Heating fluid
    +20...+200 °C
    50 mm²/s
       
    1 * 10 kg - 761,00 €

 

  •  
    Type
    Temperature range
    Viscosity
     
     
  • IKAA20003518
    Heating fluid
    +20...+200 °C
    50 mm²/s
       
    1 * 9 kg - 714,00 €

 

  •  
    Description
    For
     
     
  • IKAA4569200
    Tube FKM, 2×1,5 m, −30...+180 °C, Ø 8 mm
       
    1 * 1 items - 447,00 €

 

  •  
    Description
    For
     
     
  • IKAA4568900
    Hose, 2×1,5 m, PVC, Ø 12 mm
       
    1 * 1 items - 25,90 €

 

  •  
    Description
    For
     
     
  • IKAA20017366
    Labworldsoft® 6 Pro, with access to the entire device library
    All configurations with any number of devices can be controlled at the same time
       
    1 * 1 items - 14 820,00 €

 

  •  
    Type
    Temperature range
    Viscosity
     
     
  • IKAA20003520
    Heating fluid
    +20...+200 °C
    50 mm²/s
       
    1 * 10 kg - 681,00 €