Order Entry
Export
Orders LinkContactUsLinkComponent
Shakers, rocker 2D and 3D basic and digital

Shakers, rocker 2D and 3D basic and digital

Rocker 3D basic
Catalog # 444-0817
Supplier:   IKA
Shakers, rocker 2D and 3D basic and digital
Catalog # 444-0817
Supplier:  IKA
Shakers, rocker 2D and 3D basic and digital
Shakers, rocker 2D and 3D basic and digital

Rocker 3D basic

Price
1 160,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Shakers for smooth mixing tasks, 2D models feature a rocking motion and 3D units have three dimensional tumbling motion, basic models have fixed shaking angle and the digital units feature adjustable speed and shaking angle. Used for homogeneous mixing in flasks, culture flasks, Petri dishes and tubes. 3D shakers are ideal for cultivation of cell cultures, DNA extractions, distribution of cells and staining and destaining cells. Even with load and voltage fluctuations, shaking speed remains constant. Different attachments enable the units to be used for a variety of applications.

  • Can be used at 4 to 50 °C in an incubator or cold room
  • Easy operation via touch keypad
  • Suitable for continuous operation
  • Timer: Countdown, adjustable from 1 s to 99 h 59 min (digital models)
  • Digital units have a counter: Show shaking time and also error code display

Delivery information: Supplied with universal non slip mat. Other accessories must be ordered separately.

Specifications
  • Description:
    Rocker 3D basic
  • Seq:
    03
  • Shaking motion:
    Tumbling
  • Cat. No.:
    444-0817
  • Angle:
  • Speed range:
    30 min⁻¹ (fixed)
  • Model:
    Rocker 3D basic
  • W×D×H:
    280×330×165 mm
  • Max. load:
    2 kg
  • Weight:
    2,2 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Tray, for 14×30 ml tubes, Ø 25 mm
    Tray, for 14×30 ml tubes, Ø 25 mm
    444-0890
    Log in for availability
    1 * 1 items - 48,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Burled mat
    Burled mat
    444-0887
    Log in for availability
    1 * 1 items - 30,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Spare universal mat
    Spare universal mat
    444-0886
    Log in for availability
    1 * 1 items - 28,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Tray, for 10×50 ml tubes, Ø 28 mm
    Tray, for 10×50 ml tubes, Ø 28 mm
    444-0891
    Log in for availability
    1 * 1 items - 48,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Second level attachment
    Second level attachment
    444-0892
    Log in for availability
    1 * 1 items - 86,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Tray, for 28×5 ml tubes, Ø 12 mm
    Tray, for 28×5 ml tubes, Ø 12 mm
    444-0888
    Log in for availability
    1 * 1 items - 48,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tray, for 16×15 ml tubes, Ø 16 mm
    Tray, for 16×15 ml tubes, Ø 16 mm
    444-0889
    Log in for availability
    1 * 1 items - 48,00 €