Order Entry
Export
Orders LinkContactUsLinkComponent
Cleaning mops, PharmaMOP®

Cleaning mops, PharmaMOP®

PharmaMOP® locking head frame (406 mm) with lever lock on telescoping handle, 522 g, 1600 mm
Catalog # FOAMFT416D
Supplier:   FOAMTEC
Cleaning mops, PharmaMOP®
Catalog # FOAMFT416D
Supplier:  FOAMTEC
Cleaning mops, PharmaMOP®
Cleaning mops, PharmaMOP®

PharmaMOP® locking head frame (406 mm) with lever lock on telescoping handle, 522 g, 1600 mm

Price
131,00 €
Log in for availability
1 * 1 items
Product Details & Documents

PharmaMOP® is designed for all critical cleanroom surfaces. EzGLIDE™ microfiber mop heads aid in protocols that involve cleaning sporicides, bleach, glass and high soil areas such as gowning rooms. It is constructed with a clean-room micro fiber fabric over foam for removing heavy residues from aseptic processing areas. Ideal for SOPs designed to remove bleach and sporicide residues. It is ideal for meeting extra-long contact time requirements to control spores.

  • Ultra-lightweight and applicable for all surfaces
  • Used to clean ceilings, walls and floors with ease
  • All plastic components are autoclave-safe nylon or PP
  • All metal parts are aluminium

Mop heads are available in two sizes. The ends of the mop frame have been squared off to clean the cornors. To ease ceiling and wall cleaning, a locking device is available to maintain the mop frame in a parallel plane to the wall and ceiling surface. Unlocked, the PharmaMOP® will maintain the swivel motion to ease floor cleaning applications. A lever lock has been installed on the handle for a quick release for the extension of the handle from 36" to 61".

Packaging: 10 packs/bag and 10 bags/case.

Specifications
  • Description:
    PharmaMOP® locking head frame (406 mm) with lever lock on telescoping handle, 522 g
  • Length:
    1600 mm
  • Seq:
    04
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • PharmaMOP® press clips
    PharmaMOP® press clips
    FOAMFT424
    Log in for availability
    1 * 100 items - 47,70 €