Measuring beakers with handle
250 ml, 115 mm, 75 mm, 5 ml
Catalog # VITL480941
Supplier: VITLAB
Jump to:
Product Details & Documents
PP, highly translucent.
- Volume is equally visible for left and right handers
- Good chemical resistance, resistant to heat up to +121 °C (for 20 minutes), prolonged use +100 °C
- To preserve markings, cleaning at no higher than +60 °C is recommended
- For autoclaving we recommend the design with raised graduations
Ideal for general laboratory use and a wide variety of other applications. With stable handle, spout and easily readable, printed black scale on both sides. Stackable.
Certifications: Food-safe products acc. to EC Directive No. 10/2011.
Specifications
- Ext.Ø:75 mm
- Graduation Interval:5 ml
- Capacity:250 ml
- Height:115 mm
- Seq:01



