Contrast clips
PP, 18,5 - 22,0 mm, 36 mm, White
Catalog # WITG3.691.005
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
PP, white/black.
- For attachment to all measuring flasks
- With grip deepening
- Unbreakable, resistant to acids and alkalis
- For better recognition and adjustment of the liquid level
Specifications
- Spanning width:18,5 - 22,0 mm
- Colour:White
- Length:36 mm
- Material:PP
- Seq:05



