Contrast clips
PP, 10,0 - 13,3 mm, 36 mm, White
Catalog # WITG3.691.003
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
PP, white/black.
- For attachment to all measuring flasks
- With grip deepening
- Unbreakable, resistant to acids and alkalis
- For better recognition and adjustment of the liquid level
Specifications
- Spanning width:10,0 - 13,3 mm
- Colour:White
- Length:36 mm
- Material:PP
- Seq:03



