Volumetric flasks for sugar analysis
220 ml, 200+20 ml, 200 mm
Catalog # KAVA632431510037
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Borosilicate glass, clear.
- With two graduation marks
- White markings
- Autoclavable at 121 °C
Specifications
- Capacity:220 ml
- Height:200 mm
- Seq:03
- Graduation:200+20 ml



