Volumetric flasks for sugar analysis
110 ml, 100+10 ml, 180 mm
Catalog # KAVA632431510030
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Borosilicate glass, clear.
- With two graduation marks
- White markings
- Autoclavable at 121 °C
Specifications
- Capacity:110 ml
- Height:180 mm
- Seq:02
- Graduation:100+10 ml



