Flasks, Erlenmeyer, with standard ground joint
50 ml, 85 mm, 51 mm, 29/32 NS
Catalog # KAVA632426207052
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Made of borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Volume graduations and labelling area.
Specifications
- Ext.Ø:51 mm
- Socket size:29/32 NS
- Capacity:50 ml
- Height:85 mm
- Seq:01



