Dishes, crystallising
60 ml, 35 mm, 60 mm
Catalog # KAVAN632412624160
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Borosilicate glass 3,3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
For a wide range of applications.
Specifications
- Ext.Ø:60 mm
- Capacity:60 ml
- Height:35 mm
- Seq:03



