Order Entry
Export
Orders LinkContactUsLinkComponent
Griffin beakers, PP

Griffin beakers, PP

3000 ml, 212 mm, 170 mm, 200 ml
Catalog # BURK7122-3000
Supplier:   BURKLE
Griffin beakers, PP
Catalog # BURK7122-3000
Supplier:  BURKLE
Griffin beakers, PP
Griffin beakers, PP

3000 ml, 212 mm, 170 mm, 200 ml

Price
22,80 €
Log in for availability
1 * 1 items
Product Details & Documents

Laboratory beakers according to DIN 12331 and ISO 7056 (Glass) for various uses.

  • PP, highly transparent
  • Blue graduation printed on
  • Shatterproof

When bought in bulk, individual print is possible.

Certifications: ISO 7056

Documents

Specifications
  • Ext.Ø:
    170 mm
  • Graduation Interval:
    200 ml
  • Capacity:
    3000 ml
  • Height:
    212 mm
  • Seq:
    08