Griffin beakers, PP
1000 ml, 148 mm, 108 mm, 50 ml
Catalog # BURK7122-1000
Supplier: BURKLE
Jump to:
Product Details & Documents
Laboratory beakers according to DIN 12331 and ISO 7056 (Glass) for various uses.
- PP, highly transparent
- Blue graduation printed on
- Shatterproof
When bought in bulk, individual print is possible.
: ISO 7056
Specifications
- Ext.Ø:108 mm
- Graduation Interval:50 ml
- Capacity:1000 ml
- Height:148 mm
- Seq:06



