Measuring beakers with handle
1000 ml, 170 mm, 116 mm
Catalog # BURK7102-1000
Supplier: BURKLE
Jump to:
Product Details & Documents
PP, highly transparent.
- Ergonomic handle for secure grip
- Functional spout to minimize spills
- Cleaning up to max. +60 °C is recommended to preserve marks and inscriptions, for autoclaving (+121 °C) beakers with an transparent scale should be selected
Ideal for general laboratory use and a wide variety of other applications.
Documents
Specifications
- Ext.Ø:116 mm
- Capacity:1000 ml
- Height:170 mm
- Seq:04



