Dropping bottles, LDPE, LaboPlast®
500 ml, 204 mm, 75 mm, 25 mm
Catalog # BURK0306-0500
Supplier: BURKLE
Jump to:
Product Details & Documents
LDPE, translucent.
- Cut off dropper tip before first use
- Can be reclosed using the captive cap provided
- Captive cap and dropper cap PE
Dropping bottles are particularly suitable for liquids which must be dispensed in small amounts, drop by drop or as a fine jet.
Specifications
- Ext.Ø:75 mm
- Thread:25 mm
- Capacity:500 ml
- Height:204 mm
- Seq:06



