Order Entry
Export
Orders LinkContactUsLinkComponent
Safety canisters

Safety canisters

With fine dosage spout incl. pressure-relief valve, 10 L, 130×280×380 mm
Catalog # BURK2601-2010
Supplier:   BURKLE
Safety canisters
Catalog # BURK2601-2010
Supplier:  BURKLE
Safety canisters
Safety canisters

With fine dosage spout incl. pressure-relief valve, 10 L, 130×280×380 mm

Price
634,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Space-saving safety canister, stainless steel, with screw cap, pressure-relief valve and PTFE seals for storage.

  • Protection from exploding through flame protection and excess pressure valve
  • High degree of chemical resistance
  • Pressure balance takes place from about 0,3 bar
Specifications
  • Capacity:
    10 L
  • Description:
    With fine dosage spout incl. pressure-relief valve
  • Seq:
    02
  • W×D×H:
    130×280×380 mm