Measuring beakers with handle
100 ml, 80 mm, 50 mm
Catalog # BURK7102-0100
Supplier: BURKLE
Jump to:
Product Details & Documents
PP, highly transparent.
- Ergonomic handle for secure grip
- Functional spout to minimize spills
- Cleaning up to max. +60 °C is recommended to preserve marks and inscriptions, for autoclaving (+121 °C) beakers with an transparent scale should be selected
Ideal for general laboratory use and a wide variety of other applications.
Specifications
- Ext.Ø:50 mm
- Capacity:100 ml
- Height:80 mm
- Seq:01



