Order Entry
Export
Orders LinkContactUsLinkComponent
Mop, AlphaMop™, PE

Mop, AlphaMop™, PE

Sterile AlphaMop™ polyester replacement covers and pads: STX7118, for use with TX7108 and TX7108A, 381×203,2 mm, -, 10 covers and 1 pad/bag; 12 bags/case
Catalog # 141-1048
Supplier:   Texwipe
Mop, AlphaMop™, PE
Catalog # 141-1048
Supplier:  Texwipe
Mop, AlphaMop™, PE
Mop, AlphaMop™, PE

Sterile AlphaMop™ polyester replacement covers and pads: STX7118, for use with TX7108 and TX7108A, 381×203,2 mm, -, 10 covers and 1 pad/bag; 12 bags/case

Price
847,54 €
Log in for availability
1 * 1 KIT
Product Details & Documents

Ideal for cleaning ceilings, walls, floors, and other flat surfaces in critical environments. The changeable, laundered polyester head fits over a flat foam swivel pad assembly attached to a fibreglass handle. Replaceable foam pad ensures the polyester head conforms to textured floors and other surfaces while resisting corrosion and abrasion. A lightweight, durable fibreglass handle gives the user excellent control over the swivel head.

  • Lightweight mop maintains ultra-low generation of particles and extractables
  • Mop can be sterilised
  • Mophead covers can be pre-wetted with 6% isopropanol
  • Accesses hard-to-reach areas with ease
  • Excellent durability with low contamination
  • Allows user to change covers and foam pads frequently, adhering to wiping protocol
  • Rapid-change cover and foam pad configuration

* Handle length.

Packaging: Mop is bag-within-a-bag® cleanroom packaged.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.

Specifications
  • Description:
    Sterile AlphaMop™ polyester replacement covers and pads: STX7118, for use with TX7108 and TX7108A
  • Length:
    -
  • L×W:
    381×203,2 mm
  • Seq:
    10
  • Packed:
    10 covers and 1 pad/bag; 12 bags/case