Bowls
3000 ml, non sterile, 109 mm, 256 mm
SAMP8017H-30
Jump to:
Mixing bowls, made of HDPE, ideal for laboratories, production and small scale work.
- Robust construction
- Individually wrapped
- Food grade, FDA grade material of construction, EU 10/2011 compliant
- BSE/TSE free
Specifications
- Ext.Ø:256 mm
- Type:non sterile
- Capacity:3000 ml
- Height:109 mm
- Seq:01



