General purpose funnels, PP/PE
10 mm, 100 mm
Catalog # BURK9602-0100
Supplier: BURKLE
Jump to:
Product Details & Documents
All-purpose funnels with suspension eyelet for safe filling of containers.
Documents
Specifications
- Funnel O-Ø:100 mm
- Seq:02
- Stem O-Ø:10 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sieve for barrel funnels Ø 50 mm



