High visibility softshell jacket, removable sleeves, S428
Hi-vis orange, XXL
Catalog # PRTWS428ORRXXL
Supplier: Portwest
High visibility softshell jacket, removable sleeves, S428
Catalog # PRTWS428ORRXXL
Supplier: Portwest
Jump to:
Product Details & Documents
Wind- and water-resistant jacket made of 94% polyester and 6% Spandex laminated to a stretchable polyester fleece fabric.
- Inner fabric is a bonded micro polar fleece for added warmth
- With zip-off sleeves
- All zips are waterproof
- Multiple pockets provide ample storage
Weight: 310 g/m²
: EN ISO 40271 (Class 3 with sleeves, class 2 without sleeves)
Specifications
- Clothing Size:XXL
- Colour:Hi-vis orange
- Seq:05
- Cat. No.:PRTWS428ORRXXL
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)|Cold
- Model:S428
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:94% polyester and 6% Spandex
- Weight:310 g/m²



