Order Entry
Export
Orders LinkContactUsLinkComponent
 

SPE columns, Supra-Poly® XC

Extreme capacity 1500 m²/g, 70 µm, 1 ml, 50 mg
  PERCN9306500
SPE columns, Supra-Poly® XC
  PERCN9306500
SPE columns, Supra-Poly® XC

Extreme capacity 1500 m²/g, 70 µm, 1 ml, 50 mg

 
217,00 €
   
1 * 1 items
 

SPE Supra-Poly® extreme capacity (XC) are polymer based columns, polystyrene-divinylbenzene (PSDVB). Ideal for extracting polar and non-polar compounds when analysing drugs and drug metabolites in biological fluids.

 
  • Particle Size:
    70 µm
  • Capacity:
    1 ml
  • Description:
    Extreme capacity 1500 m²/g
  • Seq:
    02
  • Bed weight:
    50 mg