Order Entry
Export
Orders LinkContactUsLinkComponent
SPE columns, Supra-Poly® XC

SPE columns, Supra-Poly® XC

Extreme capacity 1500 m²/g, 70 µm, 6 ml, 500 mg
Catalog # PERCN9306405
Supplier:   PerkinElmer
SPE columns, Supra-Poly® XC
Catalog # PERCN9306405
Supplier:  PerkinElmer
SPE columns, Supra-Poly® XC

Extreme capacity 1500 m²/g, 70 µm, 6 ml, 500 mg

Price
721,00 €
Log in for availability
1 * 1 items
Product Details & Documents

SPE Supra-Poly® extreme capacity (XC) are polymer based columns, polystyrene-divinylbenzene (PSDVB). Ideal for extracting polar and non-polar compounds when analysing drugs and drug metabolites in biological fluids.

Specifications
  • Particle Size:
    70 µm
  • Capacity:
    6 ml
  • Description:
    Extreme capacity 1500 m²/g
  • Seq:
    08
  • Bed weight:
    500 mg