Order Entry
Export
Orders LinkContactUsLinkComponent
Tipping skips

Tipping skips

Tipping skip, with castors, load capacity 250 kg, 1170×1660×1100 mm, 90 kg, Grey
  MSGA23095
 :   asecos
Tipping skips
  MSGA23095
 :  asecos
Tipping skips

Tipping skip, with castors, load capacity 250 kg, 1170×1660×1100 mm, 90 kg, Grey

 
1 550,00 €
   
1 * 1 items
 

Tipping skips are equipped with subframe with inserts for transportation by forklift truck. Releasing the locking device immediately activates the tipping process, with integrated spring mechanism limits the tipping process to ∼90° and prevents the container of being damaged.

  • Easy to move due to large castors (Ø 200mm) and swivel castors (Ø 125mm) of polyamide, lockable
  • Easy emptying by tipping the container over the axle of the wheels
  • Extremely sturdy, seamless skips
  • Easy handling and easy to clean
  • Impervious to fluids and resistant against acids and alkalis
  • Integrated underframe with inserts

Made from polyethylene - provision of small parts or separate collection of waste and recyclable materials.

 
  • Colour:
    Grey
  • Description:
    Tipping skip, with castors, load capacity 250 kg
  • Seq:
    16
  • W×D×H:
    1170×1660×1100 mm
  • Weight:
    90 kg
Accessories

 

  •  
    Description
     
     
  • MSGA23078
    Cover, 2-part, PE, for 300 l tipping skips
       
    1 * 1 items - 254,00 €

 

  •  
    Description
     
     
  • MSGA23079
    Cover, 2-part, PE, for 1000 l tipping skips
       
    1 * 1 items - 331,00 €

 

  •  
    Description
     
     
  • MSGA22812
    Cover, 2-part, PE, for 750 l tipping skips
       
    1 * 1 items - 296,00 €

 

  •  
    Description
     
     
  • MSGA22810
    Cover, 2-part, PE, for 500 l tipping skips
       
    1 * 1 items - 274,00 €