Tipping skips
Tipping skips without castors, load capacity 250 kg, 1170×1660×1060 mm, 83 kg, Red
Catalog # MSGA23090
Supplier: asecos
Jump to:
Product Details & Documents
Tipping skips are equipped with subframe with inserts for transportation by forklift truck. Releasing the locking device immediately activates the tipping process, with integrated spring mechanism limits the tipping process to ∼90° and prevents the container of being damaged.
- Easy to move due to large castors (Ø 200mm) and swivel castors (Ø 125mm) of polyamide, lockable
- Easy emptying by tipping the container over the axle of the wheels
- Extremely sturdy, seamless skips
- Easy handling and easy to clean
- Impervious to fluids and resistant against acids and alkalis
- Integrated underframe with inserts
Made from polyethylene - provision of small parts or separate collection of waste and recyclable materials.
Specifications
- Colour:Red
- Description:Tipping skips without castors, load capacity 250 kg
- Seq:19
- W×D×H:1170×1660×1060 mm
- Weight:83 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Cover, 2-part, PE, for 300 l tipping skips
Product Information
- Catalog #AvailabilityPrice
- Cover, 2-part, PE, for 1000 l tipping skipsCover, 2-part, PE, for 1000 l tipping skipsMSGA23079Log in for availability1 * 1 items - 331,00 €
Product Information
- Catalog #AvailabilityPrice
- Cover, 2-part, PE, for 750 l tipping skips
Product Information
- Catalog #AvailabilityPrice
- Cover, 2-part, PE, for 500 l tipping skips



