Order Entry
Export
Orders LinkContactUsLinkComponent
Tipping skips

Tipping skips

Tipping skip, with castors, load capacity 150 kg, 920×1420×625 mm, 53 kg, Grey
Catalog # MSGA23087
Supplier:   asecos
Tipping skips
Catalog # MSGA23087
Supplier:  asecos
Tipping skips

Tipping skip, with castors, load capacity 150 kg, 920×1420×625 mm, 53 kg, Grey

Price
1 070,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Tipping skips are equipped with subframe with inserts for transportation by forklift truck. Releasing the locking device immediately activates the tipping process, with integrated spring mechanism limits the tipping process to ∼90° and prevents the container of being damaged.

  • Easy to move due to large castors (Ø 200mm) and swivel castors (Ø 125mm) of polyamide, lockable
  • Easy emptying by tipping the container over the axle of the wheels
  • Extremely sturdy, seamless skips
  • Easy handling and easy to clean
  • Impervious to fluids and resistant against acids and alkalis
  • Integrated underframe with inserts

Made from polyethylene - provision of small parts or separate collection of waste and recyclable materials.

Specifications
  • Colour:
    Grey
  • Description:
    Tipping skip, with castors, load capacity 150 kg
  • Seq:
    10
  • W×D×H:
    920×1420×625 mm
  • Weight:
    53 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Cover, 2-part, PE, for 300 l tipping skips
    Cover, 2-part, PE, for 300 l tipping skips
    MSGA23078
    Log in for availability
    1 * 1 items - 254,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Cover, 2-part, PE, for 1000 l tipping skips
    Cover, 2-part, PE, for 1000 l tipping skips
    MSGA23079
    Log in for availability
    1 * 1 items - 331,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Cover, 2-part, PE, for 750 l tipping skips
    Cover, 2-part, PE, for 750 l tipping skips
    MSGA22812
    Log in for availability
    1 * 1 items - 296,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Cover, 2-part, PE, for 500 l tipping skips
    Cover, 2-part, PE, for 500 l tipping skips
    MSGA22810
    Log in for availability
    1 * 1 items - 274,00 €