Order Entry
Export
Orders LinkContactUsLinkComponent
Recirculating air filter system and extraction units

Recirculating air filter system and extraction units

Extraction unit for installation on a wall without extraction air monitoring
Catalog # 135-1804
Supplier:   asecos
Recirculating air filter system and extraction units
Catalog # 135-1804
Supplier:  asecos
Recirculating air filter system and extraction units
Recirculating air filter system and extraction units

Extraction unit for installation on a wall without extraction air monitoring

Price
809,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Recirculating air filter system UFA.20.30
Avoid complex wall, ceiling and roof penetrations and costly extract systems. Safe capturing of escaping vapours at the point where they are released or produced.

  • High flexibility in choosing the installation location

  • Active personal protection through safe capture of harmful vapours with retention in the filter system
  • Very low noise, ~39 dB(A)
  • ATEX complient: CE II 3/-G Ex ic nA IIB T4 Gc
  • Housing made of sheet-steel plastic laminated
  • With multistage filter system and power cord
  • Incl. VDE tested extraction and filter monitoring
  • Optical and acoustical alarm including potential-free alarm contact
  • Dimensions W×D×H: 305×555×210 mm

The plug-in recirculating air filter system UFA.20.30 is capable of retaining solvent vapours (hydrocarbons) permanently up to a filter saturation of more than 99,999%, under normal operating conditions as well as for a simulated accident in the safety storage cabinet.
A special version of the recirculating air filter system UFA.20.30-AUS is also available to meet the pressure conditions and volumetric flows of safety storage cabinets with a small internal volume. It can be installed on a wall bracket or in a convenient housing unit.

 

Extraction units
Ready to plug-in, easy and quick installation. Safe and approved technical ventilation of safety storage cabinets for up to 120-times air change.
Safe capturing of escaping vapours and gases at the point where they are released or produced.
Very low noise, ideal for direct installation at the workplace
With connection cable and power cord
Connecting fitting 75 NW
Dimensions W×D×H (mm): 200×400×200
ATEX complient: CE II 3/-G c T4
Without extraction air monitoring: The green LED turns off in case of power breakdown
With extraction air monitoring: Integrated pressure leak detector, the green LED turns off in case of failure and the red LED lights up
For installation on a wall: Incl. installation consoles, flexible hose, hose clips and installation material

The extraction units for under bench cabinets are especially designed for the pressure conditions and volumetric flows of safety storage cabinets with a small internal volume.

A special version of the recirculating air filter system UFA.20.30-AUS is also available to meet the pressure conditions and volumetric flows of safety storage cabinets with a small internal volume. It can be installed on a wall bracket or in a convenient housing unit.

Ready to plug-in, easy and quick installation. Safe and approved technical ventilation of safety storage cabinets for up to 120-times air change.
Safe capturing of escaping vapours and gases at the point where they are released or produced.

Specifications
  • Description:
    Extraction unit for installation on a wall without extraction air monitoring
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement filter for UFA.20.30
    Replacement filter for UFA.20.30
    MSGA24212
    Log in for availability
    1 * 1 items - 243,00 €