Draining racks, benchtop, LaboPlast®
Flexible, PVC, with PP rods 60 mm (15), 100 mm (56) and 150 mm (6), 600×600 mm
Catalog # 141-0259
Supplier: BURKLE
Jump to:
Product Details & Documents
PVC rack, PP rods.
- Stable benchtop rack, can use both sides
- Rods are simply clicked into place
- Collecting pan can be easily removed for emptying
The stable rods are individually placed into the holes of the draining rack and are clicked into place. Their positions can be changed at any time. Using a combination of rods of three different lengths (60, 100 mm and extension to 150 mm), the draining rack can be adapted to any apparatus which is to be dried.
Documents
Draining racks
Videos
Specifications
- Description:Flexible, PVC, with PP rods 60 mm (15), 100 mm (56) and 150 mm (6)
- W×H:600×600 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Draining channel for 400×400 mm draining rackDraining channel for 400×400 mm draining rackBURK9640-0040Log in for availability1 * 1 items - 52,20 €
Product Information
- Catalog #AvailabilityPrice
- Draining channel for 600×600 mm draining rackDraining channel for 600×600 mm draining rackBURK9640-0060Log in for availability1 * 1 items - 72,80 €
Product Information
- Catalog #AvailabilityPrice
- Draining channel for 500×500 mm draining rackDraining channel for 500×500 mm draining rackBURK9640-0050Log in for availability1 * 1 items - 62,40 €
Product Information
- Catalog #AvailabilityPrice
- Extension for use with 149-1335, PP, Ø×L: 12×150 mmExtension for use with 149-1335, PP, Ø×L: 12×150 mm149-1336Log in for availability1 * 1 items - 2,00 €
Product Information
- Catalog #AvailabilityPrice
- Rods, PP, Ø×L: 6×60 mm
Product Information
- Catalog #AvailabilityPrice
- Rods, PP, Ø×L: 10×100 mm