Order Entry
Export
Orders LinkContactUsLinkComponent
Draining racks, benchtop, LaboPlast®

Draining racks, benchtop, LaboPlast®

Flexible, PVC, with PP rods 60 mm (10), 100 mm (39) and 150 mm (4), 500×500 mm
Catalog # 141-0258
Supplier:   BURKLE
Draining racks, benchtop, LaboPlast®
Catalog # 141-0258
Supplier:  BURKLE
Draining racks, benchtop, LaboPlast®
Draining racks, benchtop, LaboPlast®

Flexible, PVC, with PP rods 60 mm (10), 100 mm (39) and 150 mm (4), 500×500 mm

Price
274,00 €
Log in for availability
1 * 1 items
Product Details & Documents

PVC rack, PP rods.

  • Stable benchtop rack, can use both sides
  • Rods are simply clicked into place
  • Collecting pan can be easily removed for emptying

The stable rods are individually placed into the holes of the draining rack and are clicked into place. Their positions can be changed at any time. Using a combination of rods of three different lengths (60, 100 mm and extension to 150 mm), the draining rack can be adapted to any apparatus which is to be dried.

Documents

Specifications
  • Description:
    Flexible, PVC, with PP rods 60 mm (10), 100 mm (39) and 150 mm (4)
  • W×H:
    500×500 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Draining channel for 400×400 mm draining rack
    Draining channel for 400×400 mm draining rack
    BURK9640-0040
    Log in for availability
    1 * 1 items - 52,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Draining channel for 600×600 mm draining rack
    Draining channel for 600×600 mm draining rack
    BURK9640-0060
    Log in for availability
    1 * 1 items - 72,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Draining channel for 500×500 mm draining rack
    Draining channel for 500×500 mm draining rack
    BURK9640-0050
    Log in for availability
    1 * 1 items - 62,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Extension for use with 149-1335, PP, Ø×L: 12×150 mm
    Extension for use with 149-1335, PP, Ø×L: 12×150 mm
    149-1336
    Log in for availability
    1 * 1 items - 2,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Rods, PP, Ø×L: 6×60 mm
    Rods, PP, Ø×L: 6×60 mm
    149-0190
    Log in for availability
    1 * 1 items - 1,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Rods, PP, Ø×L: 10×100 mm
    Rods, PP, Ø×L: 10×100 mm
    149-1335
    Log in for availability
    1 * 1 items - 1,50 €