Order Entry
Export
Orders LinkContactUsLinkComponent
High visibility softshell jacket, two tone, S429

High visibility softshell jacket, two tone, S429

Hi-vis yellow, S
Catalog # PRTWS429YERS
Supplier:   Portwest
High visibility softshell jacket, two tone, S429
Catalog # PRTWS429YERS
Supplier:  Portwest
High visibility softshell jacket, two tone, S429
High visibility softshell jacket, two tone, S429

Hi-vis yellow, S

Price
106,00 €
Log in for availability
1 * 1 items
Product Details & Documents

This softshell jacket offers comfort and a fresh new look. The polyester/spandex fabric bonded with 100% micro polar fleece is lightweight but gives added warmth during cold weather.

  • Two waterproof side zip pockets
  • Reflective tape (5 cm)
  • Velcro adjustable cuffs
  • Contrast panels

Weight: 310 g/m²

Certifications: EN ISO 40271 (Class 3)

Specifications
  • Clothing Size:
    S
  • Colour:
    Hi-vis yellow
  • Cat. No.:
    PRTWS429YERS
  • Risk area:
    Rain (waterproof)|Cold
  • Model:
    Two tone, S429
  • Garment application:
    Industrial
  • Gender:
    Unisex
  • Closure type:
    Hook-and-loop / VELCRO®
  • Fabric:
    Polyester/spandex
  • Weight:
    310 g/m²