High visibility softshell jacket, two tone, S429
Hi-vis yellow, L
Catalog # PRTWS429YERL
Supplier: Portwest
Jump to:
Product Details & Documents
This softshell jacket offers comfort and a fresh new look. The polyester/spandex fabric bonded with 100% micro polar fleece is lightweight but gives added warmth during cold weather.
- Two waterproof side zip pockets
- Reflective tape (5 cm)
- Velcro adjustable cuffs
- Contrast panels
Weight: 310 g/m²
Certifications: EN ISO 40271 (Class 3)
Specifications
- Clothing Size:L
- Colour:Hi-vis yellow
- Cat. No.:PRTWS429YERL
- Risk area:Rain (waterproof)|Cold
- Model:Two tone, S429
- Garment application:Industrial
- Gender:Unisex
- Closure type:Hook-and-loop / VELCRO®
- Fabric:Polyester/spandex
- Weight:310 g/m²



