Order Entry
Export
Orders LinkContactUsLinkComponent
Microtome blades

Microtome blades

Microtome blades, high profile 818, 80 mm long, 14 mm high (10×50 Pk)
Catalog # 631-1081
Supplier:   LEICA HISTOLOGY
Microtome blades
Catalog # 631-1081
Supplier:  LEICA HISTOLOGY
Microtome blades
Microtome blades

Microtome blades, high profile 818, 80 mm long, 14 mm high (10×50 Pk)

Price
125,00 €
Log in for availability
1 * 50 items
Product Details & Documents

With these blades it is easy to section a wide range of tissues. Edge encourages immediate ribboning. Premium edge geometry with 35° angle, so no adjustments are needed for the microtome. The uniform coating plus fine and consistent honing helps eliminating sectioning variation. A durable cutting edge is warranted. Quality of each section block-after-block. Expected results with each blade in the dispenser and between different lots will be achieved. There are no sharp corners. When the blade is positioned in the blade holder assembly of the microtome, the blade is fully covered except for the cutting edge.

  • Sharp edge
  • Durability
  • Consistency
  • User safety
Specifications
  • Description:
    Microtome blades, high profile 818, 80 mm long, 14 mm high (10×50 Pk)