Order Entry
Export
Orders LinkContactUsLinkComponent
Hygen™ Quick-Connect handles and frames

Hygen™ Quick-Connect handles and frames

Hygen™ Quick-Connect Squeegee Frame, Yellow, 1222×89×38 mm
Catalog # 129-0757
Hygen™ Quick-Connect handles and frames
Catalog # 129-0757
Hygen™ Quick-Connect handles and frames
Hygen™ Quick-Connect handles and frames

Hygen™ Quick-Connect Squeegee Frame, Yellow, 1222×89×38 mm

Price
105,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The Quick-Connect mechanism allows easy, time saving frame exchange.

  • Available in straight or ergonomic bend styles, in adjustable length from 115 to 186 cm
  • Extension poles make quick work of high reach cleaning tasks with length to 548,6 cm
  • Flat profile slides easily under furniture and equipment
  • Lightweight aluminium construction for improved productivity
  • One-step connecting mechanism speeds mop assembly and changeover
  • Unique pull type squeegee for water and debris collection
  • Replaceable hook-and-loop strips' cost efficiently extend product life
Specifications
  • Colour:
    Yellow
  • Description:
    Hygen™ Quick-Connect Squeegee Frame
  • Dimensions:
    1222×89×38 mm
Complementary Products

Product Information

  • Catalog #
    Description
    Length
    Dimensions
    Material
    Colour
    Availability
    Price
  • RUBBFGQ75500YL00
    Large extension handle
    182,9 - 548,6 cm
    5,3 cm Ø
    Aluminium
    Yellow
    Log in for availability
    1 * 1 items - 39,80 €

  • RUBBFGQ74500YL00
    Short extension handle
    50,8 - 101,6 cm
    5,1 cm Ø
    Aluminium
    Yellow
    Log in for availability
    1 * 1 items - 29,70 €