Heat resistant gloves, TempDex 720
7, Orange/black, 230 - 280 mm
Catalog # MAPA34720027
Supplier: MAPA
Jump to:
Product Details & Documents
These textured nitrile gloves with knitted thermal protection combine dexterity, resistance to cuts and optimised thermal protection.
- Special nitrile grip coating facilitates work in moderately oily environments
- Knitted aramide fibres ensure protection from cuts
- Interior terry-cloth provides comfort and insulation
- Excellent abrasion resistance: superior durability
- Dot embossing for better insulation and better grip
Ideal for use when working with hot, sharp and oily parts, e.g. for handling of hot piping or hot steel after welding as well as for handling of moulds in the ceramic industry. Also suitable for vulcanization, demoulding and forming applications.
Certifications: EN 388:2016 (4343B), EN 407 (X2XXXX); ISO 13997: 7N (970 g); Cat. II
Specifications
- Glove size:7
- Colour:Orange/black
- Length:230 - 280 mm
- Seq:01
- Cat. No.:MAPA34720027
- Liner material:Aramid
- Disposable / reusable:Reusable
- Model:720
- Cuff style:Knit wrist
- EN norm:EN 388:2016 (4343B), EN 407 (X2XXXX)
- Finish:Dot coating on palm and fingers
- Ambidextrous / hand-specific:Hand-specific



