Cleanroom trousers
Dark blue, XS, Regular
Catalog # KWIN100630540XS
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
These trousers are made of XA32 fabric consisting of 99% polyester and 1% conductive fibres. The fibres are continuous filament fibres, which means that the garments do not emit particles or fibres. The carbon filaments produce good static discharge, thus preventing static charging and minimising triboelectric attraction of particles and fibres. This makes the garments very suitable for activities such as vehicle spraying.
- Waistband with loops and elasticated sides
- Concealed zip and snap fasteners
- Two side pockets with flap, back pocket
- Adjustable snap fasteners at leg ends
Weight: 125 g/m²
Documents
Specifications
- Clothing Size:XS
- Garment fit:Regular
- Colour:Dark blue
- Seq:01
- Cat. No.:KWIN100630540XS
- Sleeve or leg length:Long
- Risk area:Anti-static
- Garment application:Cleanroom
- Gender:Unisex
- Closure type:Back fastening
- Fabric:99% polyester, 1% conductive fibres
- Weight:125 g/m²



